Downlight Gen II Bronze Downlight Single, 3000K

Item #: 0951397

Cat #: 43848OZLED30T

UPC: 783927531993

$ 31.99 EA
Company wide:
22 in stock
Documents & Guides
Width: 7.50 in. Height: 1.25 in. Backplate/Canopy Width: 7.50 in. Backplate/Canopy Length: 7.50 in. Height from Center of Wall Opening: 3.75 in. Weight: 0.50 lb.

Overview

Width: 7.50 in. Height: 1.25 in. Backplate/Canopy Width: 7.50 in. Backplate/Canopy Length: 7.50 in. Height from Center of Wall Opening: 3.75 in. Weight: 0.50 lb.

This T24-Compliant 3000K LED flush mount features clean, beautiful lines that will enhance your modern decor. To complement this light, it features a pleasing Olde Bronze finish.

Also known as: 783927531993, 43848OZLED30T, KIC43848OZLED30T

Specifications

Type: Ceiling Light
Standards: ADA Compliant
Type: Ceiling Light
Standards: ADA Compliant