BUSS 170M4169 FUSE 900A 550V 1/110

Item #: 0951342

Cat #: 170M4169

UPC: 051712257954

$ 862.97 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4169 FUSE 900A 550V 1

Overview

BUS 170M4169 FUSE 900A 550V 1
Also known as: 051712257954, 170M4169, BUS170M4169

Specifications

Amps: 900
Interrupt Rating DC: 200
Amps: 900
Interrupt Rating DC: 200