700A Square Body DIN 43-653 Fuse, Size 1, Visual for Micro, 690/700V

Item #: 0951339

Cat #: 170M4167

UPC: 051712257930

$ 279.43 EA
Company wide:
0 in stock
Documents & Guides
700 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 1, Type -/80, Visual Indicator for Microswitch, 690V/700V (IEC/UL)

Overview

700 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 1, Type -/80, Visual Indicator for Microswitch, 690V/700V (IEC/UL)

Square body DIN 43653 bolted tags high speed fuses, for the protection of DC common bus, DC drives, power converters/ rectifiers and reduced rated voltage starters. Available with visual indicator, and Type K and T indicator for a microswitch.

Also known as: 051712257930, 170M4167, BUS170M4167

Specifications

Mounting: Blade
Amps: 700
Size: 1
Interrupt Rating AC: 200 kA
Class: aR
Volts AC Range: 690 - 700
Mounting: Blade
Size: 1
Class: aR
Amps: 700
Interrupt Rating AC: 200 kA
Volts AC Range: 690 - 700