BUSS 170M4164 FUSE 500A 690V 1/110

Item #: 0951333

Cat #: 170M4164

UPC: 051712257909

$ 838.43 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS 170M4164 FUSE 500A 690V 1

Overview

BUS 170M4164 FUSE 500A 690V 1
Also known as: 051712257909, 170M4164, BUS170M4164

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse