Square Body, Fuse-Link, High Speed, 400A, 690VAC, DIN 1, 53 x 66 x 138 mm, aR, DIN, IEC, Single Indi

Item #: 0951330

Cat #: 170M4162

UPC: 051712257886

$ 755.28 EA
Company wide:
0 in stock
Documents & Guides
Square Body, Fuse-Link, High Speed, 400 Amp, 690 Volt AC, DIN 1, 53 x 66 x 138 mm, aR, DIN, IEC, Single Indicator

Overview

Square Body, Fuse-Link, High Speed, 400 Amp, 690 Volt AC, DIN 1, 53 x 66 x 138 mm, aR, DIN, IEC, Single Indicator

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712257886, 170M4162, BUS170M4162

Specifications

Mounting: Blade
Size: 1
Amps: 400
Type: Square Body, Fuse Link
Interrupt Rating AC: 200 kA
Class: aR
Volts AC Range: 690 - 700
Mounting: Blade
Amps: 400
Interrupt Rating AC: 200 kA
Volts AC Range: 690 - 700
Size: 1
Type: Square Body, Fuse Link
Class: aR