BUSS 170M4147 FUSE 630A 1100V 1/110

Item #: 0951322

Cat #: 170M4147

UPC: 051712257831

$ 1058.16 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4147 FUSE 630A 1100V

Overview

BUS 170M4147 FUSE 630A 1100V
Also known as: 051712257831, 170M4147, BUS170M4147

Specifications

No Specifications Available