BUSS 170M4146 FUSE 550A 1250V 1/110

Item #: 0951320

Cat #: 170M4146

UPC: 051712257824

$ 1058.16 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4146 FUSE 550A 1250V

Overview

BUS 170M4146 FUSE 550A 1250V
Also known as: 051712257824, 170M4146, BUS170M4146

Specifications

No Specifications Available