FUSE 500A 1250V 1/110 AR CU

Item #: 0951318

Cat #: 170M4145

UPC: 051712257817

$ 1161.85 EA
Company wide:
0 in stock
Documents & Guides
FUSE 500A 1250V 1/110 AR CU

Overview

FUSE 500A 1250V 1/110 AR CU
Also known as: 051712257817, 170M4145, BUS170M4145

Specifications

No Specifications Available