BUSS 170M4144 FUSE 450A 1250V 1/110

Item #: 0951316

Cat #: 170M4144

UPC: 051712257800

$ 1161.85 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4144 FUSE 450A 1250V

Overview

BUS 170M4144 FUSE 450A 1250V
Also known as: 051712257800, 170M4144, BUS170M4144

Specifications

No Specifications Available