BUSS 170M4143 FUSE 400A 1250V 1/110

Item #: 0951315

Cat #: 170M4143

UPC: 051712257794

$ 886.34 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4143 FUSE 400A 1250V

Overview

BUS 170M4143 FUSE 400A 1250V
Also known as: 051712257794, 170M4143, BUS170M4143

Specifications

No Specifications Available