BUSS 170M4141 FUSE 315A 1250V 1/110

Item #: 0951311

Cat #: 170M4141

UPC: 051712257770

$ 886.34 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4141 FUSE 315A 1250V

Overview

BUS 170M4141 FUSE 315A 1250V
Also known as: 051712257770, 170M4141, BUS170M4141

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse