BUSS 170M4140 FUSE 250A 1250V 1/110

Item #: 0951310

Cat #: 170M4140

UPC: 051712257763

$ 907.15 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4140 FUSE 250A 1250V

Overview

BUS 170M4140 FUSE 250A 1250V
Also known as: 051712257763, 170M4140, BUS170M4140

Specifications

No Specifications Available