FUSE 200A 1250V 1/110 AR CU

Item #: 0951308

Cat #: 170M4139

UPC: 051712257756

$ 907.15 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series high speed square body fuse,200A,100 kAIC,Class aR,,DIN 43 620,Standard,Clearing at 1000V: 22500 , Clearing at 1250V: 30000,square body with centre-bolted tags (slotted),Top fuse status indicator,3800,50W

Overview

Eaton Bussmann series high speed square body fuse,200A,100 kAIC,Class aR,,DIN 43 620,Standard,Clearing at 1000V: 22500 , Clearing at 1250V: 30000,square body with centre-bolted tags (slotted),Top fuse status indicator,3800,50W

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712257756, 170M4139, BUS170M4139

Specifications

Amps: 200
Type: Square Body
Interrupt Rating DC: 100 kA
Amps: 200
Interrupt Rating DC: 100 kA
Type: Square Body