BUSS 170M4138 FUSE 160A 1250V 1/110

Item #: 0951306

Cat #: 170M4138

UPC: 051712257749

$ 907.15 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4138 FUSE 160A 1250V

Overview

BUS 170M4138 FUSE 160A 1250V
Also known as: 051712257749, 170M4138, BUS170M4138

Specifications

No Specifications Available