BUSS 170M4116 FUSE 630A 690V 1KN/80

Item #: 0951300

Cat #: 170M4116

UPC: 051712257701

$ 889.62 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4116 FUSE 630A 690V 1

Overview

BUS 170M4116 FUSE 630A 690V 1
Also known as: 051712257701, 170M4116, BUS170M4116

Specifications

No Specifications Available