FUSE 500A 690V 1KN/80 AR UC

Item #: 0951295

Cat #: 170M4114

UPC: 051712257688

$ 889.62 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Fuse-link, high speed, 500 A, AC 690 V, DIN 1, 53 x 69 x 108 mm, aR, DIN, IEC, single indicator

Overview

Fuse-link, high speed, 500 A, AC 690 V, DIN 1, 53 x 69 x 108 mm, aR, DIN, IEC, single indicator

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712257688, 170M4114, BUS170M4114

Specifications

Amps: 500
Type: Square
Interrupt Rating DC: 200
Amps: 500
Interrupt Rating DC: 200
Type: Square