BUSS 170M4113 FUSE 450A 690V 1KN/80

Item #: 0951293

Cat #: 170M4113

UPC: 051712257671

$ 889.62 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4113 FUSE 450A 690V 1

Overview

BUS 170M4113 FUSE 450A 690V 1
Also known as: 051712257671, 170M4113, BUS170M4113

Specifications

Amps: 450
Type: Square
Interrupt Rating DC: 200
Amps: 450
Interrupt Rating DC: 200
Type: Square