BUSS 170M4066 FUSE 630A 690V 1TN/80

Item #: 0951278

Cat #: 170M4066

UPC: 051712257596

$ 757.48 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4066 FUSE 630A 690V 1

Overview

BUS 170M4066 FUSE 630A 690V 1
Also known as: 051712257596, 170M4066, BUS170M4066

Specifications

No Specifications Available