BUSS 170M4065 FUSE 550A 690V 1TN/80

Item #: 0951276

Cat #: 170M4065

UPC: 051712257589

$ 776.29 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4065 FUSE 550A 690V 1

Overview

BUS 170M4065 FUSE 550A 690V 1
Also known as: 051712257589, 170M4065, BUS170M4065

Specifications

No Specifications Available