BUSS 170M4064 FUSE 500A 690V 1TN/80

Item #: 0951274

Cat #: 170M4064

UPC: 051712257572

$ 776.29 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4064 FUSE 500A 690V 1

Overview

BUS 170M4064 FUSE 500A 690V 1
Also known as: 051712257572, 170M4064, BUS170M4064

Specifications

No Specifications Available