BUSS 170M4060 FUSE 315A 690V 1TN/80

Item #: 0951268

Cat #: 170M4060

UPC: 051712257534

$ 619.97 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4060 FUSE 315A 690V 1

Overview

BUS 170M4060 FUSE 315A 690V 1
Also known as: 051712257534, 170M4060, BUS170M4060

Specifications

No Specifications Available