FUSE 800A 690V 1/80 AR UC

Item #: 0951261

Cat #: 170M4018

UPC: 051712257497

$ 917.62 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series high speed square body fuse, 690V (IEC), 800A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X blade end, Class aR, DIN 43 620

Overview

Eaton Bussmann series high speed square body fuse, 690V (IEC), 800A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X blade end, Class aR, DIN 43 620

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712257497, 170M4018, BUS170M4018

Specifications

Type: Fuse, Square Body
Amps: 800
Length: 4 in
Interrupt Rating DC: 200
Type: Fuse, Square Body
Length: 4 in
Amps: 800
Interrupt Rating DC: 200