Fuse, 550A Square Body DIN 43-653, 1, Visual Indicator, 690/700V

Item #: 0951259

Cat #: 170M4015

UPC: 051712257473

$ 828.71 EA
Company wide:
0 in stock
Documents & Guides
550 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 1, Type -/80, Visual Watts Indicator, 690V/700V (IEC/UL)

Overview

550 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 1, Type -/80, Visual Watts Indicator, 690V/700V (IEC/UL)
Also known as: 051712257473, 170M4015, BUS170M4015

Specifications

Amps: 550
Type: Fuse, Square Body
Volts AC Range: 690 - 700
Amps: 550
Volts AC Range: 690 - 700
Type: Fuse, Square Body