BUSS 170M4013 FUSE 450A 690V 1/80 A

Item #: 0951256

Cat #: 170M4013

UPC: 051712257459

$ 808.63 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4013 FUSE 450A 690V 1

Overview

BUS 170M4013 FUSE 450A 690V 1
Also known as: 051712257459, 170M4013, BUS170M4013

Specifications

No Specifications Available