BUSS 170M4012 FUSE 400A 690V 1/80 A

Item #: 0951254

Cat #: 170M4012

UPC: 051712257442

$ 724.90 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4012 FUSE 400A 690V 1

Overview

BUS 170M4012 FUSE 400A 690V 1
Also known as: 051712257442, 170M4012, BUS170M4012

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse