BUSS 170M4010 FUSE 315A 690V 1/80 A

Item #: 0951251

Cat #: 170M4010

UPC: 051712257428

$ 660.20 EA
Company wide:
0 in stock

Overview

BUS 170M4010 FUSE 315A 690V 1
Also known as: 051712257428, 170M4010, BUS170M4010

Specifications

No Specifications Available