BUSS 170M4009 FUSE 250A 690V 1/80 A

Item #: 0951249

Cat #: 170M4009

UPC: 051712257411

$ 549.63 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4009 FUSE 250A 690V 1

Overview

BUS 170M4009 FUSE 250A 690V 1
Also known as: 051712257411, 170M4009, BUS170M4009

Specifications

No Specifications Available