BUSS 170M3991 FUSE 400A 1000V 1*TN/

Item #: 0951247

Cat #: 170M3991

UPC: 051712679077

$ 725.84 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3991 FUSE 400A 1000V

Overview

BUS 170M3991 FUSE 400A 1000V
Also known as: 051712679077, 170M3991, BUS170M3991

Specifications

No Specifications Available