BUSS 170M3989 FUSE 315A 1000V 1*TN/

Item #: 0951244

Cat #: 170M3989

UPC: 051712679053

$ 611.33 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3989 FUSE 315A 1000V

Overview

BUS 170M3989 FUSE 315A 1000V
Also known as: 051712679053, 170M3989, BUS170M3989

Specifications

No Specifications Available