BUSS 170M3986 FUSE 160A 1000V 1*TN/

Item #: 0951238

Cat #: 170M3986

UPC: 051712679022

$ 534.84 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3986 FUSE 160A 1000V

Overview

BUS 170M3986 FUSE 160A 1000V
Also known as: 051712679022, 170M3986, BUS170M3986

Specifications

No Specifications Available