BUSS 170M3984 FUSE 100A 1000V 1*TN/

Item #: 0951235

Cat #: 170M3984

UPC: 051712679008

$ 380.01 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3984 FUSE 100A 1000V

Overview

BUS 170M3984 FUSE 100A 1000V
Also known as: 051712679008, 170M3984, BUS170M3984

Specifications

No Specifications Available