BUSS 170M3983 FUSE 80A 1000V 1*TN/1

Item #: 0951233

Cat #: 170M3983

UPC: 051712678995

$ 456.45 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3983 FUSE 80A 1000V 1

Overview

BUS 170M3983 FUSE 80A 1000V 1
Also known as: 051712678995, 170M3983, BUS170M3983

Specifications

No Specifications Available