BUSS 170M3975 FUSE 400A 1000V 1*KN/

Item #: 0951230

Cat #: 170M3975

UPC: 051712678964

$ 679.85 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3975 FUSE 400A 1000V

Overview

BUS 170M3975 FUSE 400A 1000V
Also known as: 051712678964, 170M3975, BUS170M3975

Specifications

No Specifications Available