BUSS 170M3971 FUSE 200A 1000V 1 KN

Item #: 0951224

Cat #: 170M3971

UPC: 051712671729

$ 722.95 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3971 FUSE 200A 1000V

Overview

BUS 170M3971 FUSE 200A 1000V
Also known as: 051712671729, 170M3971, BUS170M3971

Specifications

No Specifications Available