BUSS 170M3969 FUSE 125A 1000V 1*KN/

Item #: 0951223

Cat #: 170M3969

UPC: 051712678919

$ 682.73 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3969 FUSE 125A 1000V

Overview

BUS 170M3969 FUSE 125A 1000V
Also known as: 051712678919, 170M3969, BUS170M3969

Specifications

No Specifications Available