BUSS 170M3968 FUSE 100A 1000V 1*KN/

Item #: 0951221

Cat #: 170M3968

UPC: 051712678902

$ 677.74 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3968 FUSE 100A 1000V

Overview

BUS 170M3968 FUSE 100A 1000V
Also known as: 051712678902, 170M3968, BUS170M3968

Specifications

No Specifications Available