BUSS 170M3966 FUSE 63A 1000V 1*KN/1

Item #: 0951218

Cat #: 170M3966

UPC: 051712678889

$ 721.27 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3966 FUSE 63A 1000V 1

Overview

BUS 170M3966 FUSE 63A 1000V 1
Also known as: 051712678889, 170M3966, BUS170M3966

Specifications

No Specifications Available