BUSS 170M3961 FUSE 400A 1000V 1*BKN

Item #: 0951216

Cat #: 170M3961

UPC: 051712678865

$ 902.20 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3961 FUSE 400A 1000V

Overview

BUS 170M3961 FUSE 400A 1000V
Also known as: 051712678865, 170M3961, BUS170M3961

Specifications

No Specifications Available