BUSS 170M3908 FUSE 400A 690V 1*STN/

Item #: 0951201

Cat #: 170M3908

UPC: 051712793179

$ 622.68 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3908 FUSE 400A 690V 1

Overview

BUS 170M3908 FUSE 400A 690V 1
Also known as: 051712793179, 170M3908, BUS170M3908

Specifications

Amps: 400
Amps: 400