BUSS 170M3819D FUSE 400A 690V aR DI

Item #: 0951190

Cat #: 170M3819D

UPC: 051712334082

$ 492.29 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3819D FUSE 400A 690V

Overview

BUS 170M3819D FUSE 400A 690V
Also known as: 051712334082, 170M3819D, BUS170M3819D

Specifications

Mounting: Blade
Size: 1
Amps: 400
Interrupt Rating AC: 200 kA
Class: aR
Volts AC Range: 690 - 700
Mounting: Blade
Amps: 400
Class: aR
Size: 1
Interrupt Rating AC: 200 kA
Volts AC Range: 690 - 700