BUSS 170M3816D FUSE 250A 690V aR DI

Item #: 0951184

Cat #: 170M3816D

UPC: 051712334044

$ 564.95 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3816D FUSE 250A 690V

Overview

BUS 170M3816D FUSE 250A 690V
Also known as: 051712334044, 170M3816D, BUS170M3816D

Specifications

Amps: 250
Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 250
Interrupt Rating DC: 200
Type: Square Body, Square