BUSS 170M3814D FUSE 160A 690V aR DI

Item #: 0951183

Cat #: 170M3814D

UPC: 051712334020

$ 497.01 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3814D FUSE 160A 690V

Overview

BUS 170M3814D FUSE 160A 690V
Also known as: 051712334020, 170M3814D, BUS170M3814D

Specifications

Amps: 160
Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 160
Interrupt Rating DC: 200
Type: Square Body, Square