BUSS 170M3811D FUSE 80A 690V aR DIN

Item #: 0951179

Cat #: 170M3811D

UPC: 051712334822

$ 497.01 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3811D FUSE 80A 690V A

Overview

BUS 170M3811D FUSE 80A 690V A
Also known as: 051712334822, 170M3811D, BUS170M3811D

Specifications

Amps: 80
Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 80
Interrupt Rating DC: 200
Type: Square Body, Square