BUSS 170M3809D FUSE 50A 690V aR DIN

Item #: 0951176

Cat #: 170M3809D

UPC: 051712334952

$ 497.01 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3809D FUSE 50A 690V A

Overview

BUS 170M3809D FUSE 50A 690V A
Also known as: 051712334952, 170M3809D, BUS170M3809D

Specifications

Type: Square Body
Amps: 50
Type: Square Body
Amps: 50