FUSE 400A 690V 1*FKE/115 AR UC

Item #: 0951168

Cat #: 170M3769

UPC: 051712257268

$ 670.72 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Fuse-link, high speed, 400 A, AC 690 V, compact size 1, 45 x 59 x 148 mm, aR, IEC, UL, single indicator

Overview

Fuse-link, high speed, 400 A, AC 690 V, compact size 1, 45 x 59 x 148 mm, aR, IEC, UL, single indicator

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712257268, 170M3769, BUS170M3769

Specifications

Amps: 400
Type: Square Body
Interrupt Rating DC: 200
Amps: 400
Interrupt Rating DC: 200
Type: Square Body