BUSS 170M3768 FUSE 350A 690V 1*FKE/

Item #: 0951166

Cat #: 170M3768

UPC: 051712257251

$ 670.72 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS 170M3768 FUSE 350A 690V 1

Overview

BUS 170M3768 FUSE 350A 690V 1
Also known as: 051712257251, 170M3768, BUS170M3768

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse