
4" PVC 22-1/2° Elbow, Schedule 40, Gray, Bell End
Item #: 0951164
Cat #: 5233867
UPC: 088700010642
Company wide:
0
in stock
Documents & Guides
4 Inch PVC 22-1/2 Degree Elbow, Schedule 40, Gray, Bell End
Overview
4 Inch PVC 22-1/2 Degree Elbow, Schedule 40, Gray, Bell End
Also known as: 088700010642, 5233867, CTX5233867
Specifications
| Type: | Schedule 40 |
| Color: | Gray |
| Material: | PVC |
| Diameter: | 4 in |
| Angle: | 22 1/2° |
| Type: | Schedule 40 |
| Material: | PVC |
| Angle: | 22 1/2° |
| Color: | Gray |
| Diameter: | 4 in |