BUSS 170M3765 FUSE 200A 690V 1 FKE

Item #: 0951160

Cat #: 170M3765

UPC: 051712257220

$ 607.29 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3765 FUSE 200A 690V 1

Overview

BUS 170M3765 FUSE 200A 690V 1
Also known as: 051712257220, 170M3765, BUS170M3765

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse