BUSS 170M3761 FUSE 80A 690V 1*FKE/1

Item #: 0951153

Cat #: 170M3761

UPC: 051712257183

$ 527.91 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3761 FUSE 80A 690V 1*

Overview

BUS 170M3761 FUSE 80A 690V 1*
Also known as: 051712257183, 170M3761, BUS170M3761

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse