FUSE 315A 1250V 1*FKE/115AR CU

Item #: 0951149

Cat #: 170M3746

UPC: 051712257138

$ 1145.16 EA
Company wide:
0 in stock
Documents & Guides
Fuse-link, high speed, 315 A, AC 1250 V, compact size 1, 45 x 59 x 156 mm, aR, IEC, UL, single indicator

Overview

Fuse-link, high speed, 315 A, AC 1250 V, compact size 1, 45 x 59 x 156 mm, aR, IEC, UL, single indicator

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712257138, 170M3746, BUS170M3746

Specifications

Amps: 315
Interrupt Rating DC: 100 kA
Amps: 315
Interrupt Rating DC: 100 kA